gedthql1120

GESCAN THQL1120 20Amp 120/240VAC 10kA 1 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

In Stock
Price $12.36 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:thql1120

Description

Molded case circuit breaker with 1-pole has a voltage rating of 120/240 VAC and current rating of 20 A. It has an interrupt current rating of 10 kA at 120/240 VAC. It has fixed long time/instantaneous trip functionality. Circuit breaker features LI trip and HACR, SWD special marking. Thermal-magnetic, feeder plug-in circuit breaker features quick-make/quick-break mechanisms, common trip bars and easy to spot trip indication that ensures safety and reliability. Circuit breaker includes non-Interchangeable trip. Conductor operates at 65/75°C temperature. It has tin-plated copper stabs to create reliable, permanent and corrosion-resistant connections and heat-resistant thermo set for stability and structural integrity. It measures 1 x 2-3/8 x 3-9/32 inch.

Specifications

Brand Name GE Item Name Feeder Plug-In Circuit Breaker
Type Standard, Internal Common Trip Bar Series THQL
Number of Poles 1 Interrupt Rating 10 kA at 120/240 VAC
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum
Frame Q-Line Trip Type Non-Interchangeable
Dimensions 1 in L x 1 in W x 2.37 in D Standards UL Listed, HACR Rated, GSA Compliant
Application For Residential Load Centers

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok