gedthql1130

GESCAN THQL1130 30Amp 120/240V, 10KAIC, 1 Pole General Electric Q-Line Miniature Circuit Breaker, Plug-In

In Stock
Price $14.17 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:thql1130

Description

Feeder plug-in circuit breaker. Q-line circuit breaker is one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centres and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQL Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 120/240 VAC Terminal Connection Load Lug
Mounting Type Plug-In Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum
Frame Q-Line Trip Type Non-Interchangeable, Thermal Magnetic
Dimensions 1 in W x 2-3/8 in D x 3-9/32 in H Standards UL File E11592, HACR Rated, GSA Compliance
Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok