Abbotsford
gedthql1150

ABB THQL1150 50Amp 120/240VAC 10kA 1 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $26.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL1150

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQL Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 50 A
Voltage Rating 120/240 V Frame Q-Line
Trip Type Thermal Magnetic Application Commercial and Residential Applications
UPC 783164012897

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok