Abbotsford
gedthql1160

ABB THQL1160 60Amp 120/240VAC 10kA 1 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $23.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL1160

Description

THQL Moulded case/Q-line/plug-in circuit breaker. 60 A, 1-pole. 120, 120/240 VAC system voltage. Non-interchangeable trip style. LI trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 8 to 3 KCMIL (copper) or 8 to 3 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. HACR special marking. Q-line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q-line used for connection to load centers and lighting panels. All Q-line circuit breakers feature quick-make or quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQL Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 60 A
Voltage Rating 120/240 VAC Frame Q-Line
Trip Type Thermal Magnetic Application Commercial and Residential Applications
UPC 783164148145

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok