gedthql32040

GESCAN THQL32040 40Amp 240V 10kA 3-Pole Q-Line THQL Series Miniature Plug-In Circuit Breaker

Not available for order
Price $119.66 / EA
Manufacturer:GESCAN
Manufacturer #:THQL32040

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. FEATURES:- Molded Case- Thermal Magnetic- Compact Design- UL 489- Provide cost effective solutions- Lug-Lug Connection

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQL, Internal Common Trip Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 40 A
Voltage Rating 120/240 VAC Terminal Connection Lug
Mounting Type Plug-in Phase 3
Conductor Size 8-3 AWG Copper, 8-3 AWG Aluminum Frame Q-Line
Trip Type Non-Interchangeable, Thermal Magnetic Dimensions 3-9/32 in L x 3 in W x 2-3/8 in D
Standards UL File E11592, HACR Rated Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok