gedthqp140

GESCAN 40Amp 120/240Vac, 1-Pole General Electric Q-Line 1/2 inch Feeder Plug-in Circuit Breaker, Slim

Availablefor Backorder
Price $15.68 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:THQP140

Description

THQP Moulded case/Q-line/plug-in circuit breaker. 40 A, 1-pole. 120, 120/240 VAC system voltage. Non-interchangeable trip style. LI trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 8 to 4 KCMIL (copper) or 8 to 4 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. HACR special marking. THQP breakers are a smaller, smarter solution for today's cost and quality-conscious contractors and homeowners. Half the width of standard breakers, they allow use of smaller load centers and for maximum savings of space and money. THQP breakers are one-half the width of standard GE breakers but identical in design.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQP Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 40 A
Voltage Rating 120/240 VAC Terminal Connection Load Lug
Mounting Type Plug-In Conductor Size 8-4 AWG Copper, 8-4 AWG Aluminum
Frame Q-Line Trip Type Non-Interchangeable, Thermal Magnetic
Dimensions 1/2 in W x 2-3/8 in D x 3-9/32 in H Standards UL File E11592, HACR Rated, GSA Compliance
Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok