ABB TJD422400WL 2 Pole 22kAIC 400Amp 240VAC General Electric Circuit Breaker Lug
Description
The TJD line of devices include thermal magnetic molded case circuit breakers and molded case switches. The devices are complete with Cu/Al line and load lugs. GE QLINE™ Molded Case Circuit Breaker, Type TJD, 120/240 VAC, 250 VDC, 400 A, 50/60 Hz, 22 kA, 10 kA Interrupt, Q-Line Frame, LI/Non-Interchangeable/Thermal Magnetic Trip, 2 Poles, 1 Phase, Pivot/Toggle Handle Actuator, Line/Load Lug, Bolt-On Mount, 10 to 50 deg C, 10-1/8 H x 8-1/4 W x 3-13/16 D inch, Plastic.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TJD | Number of Poles | 2 |
Interrupt Rating | 22 kA at 240 V | Amperage Rating | 400 A |
Voltage Rating | 240 V | Terminal Connection | Feed-Through |
Phase | 1 | Actuator | Pivot/Toggle |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | Temperature Rating | 10 - 50 °C |
Dimensions | 8-1/4 in W x 3-13/16 in D x 10-1/8 in H |
Packages
1 - UNIT - 1 |