ABB TJD432400WL 3Pole 400Amp 240V 22kA GE Distribution Circuit Breaker Lug
Description
TJD Thermal magnetic moulded case/Q-line circuit breaker. 400 A, 3-pole. 240 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. Fixed long time and instantaneous. TCAL43, TCAL47 copper/aluminium line and load lugs. Internal common trip. TJD not listed HACR. UL listed HACR (heating, air conditioning and refrigeration).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TJA | Number of Poles | 3 |
Interrupt Rating | 22 kA at 240 V | Amperage Rating | 400 A |
Voltage Rating | 240 V | Terminal Connection | Feed-Through |
Phase | 3 | Trip Type | Instantaneous/Long Time/Thermal Magnetic |
Temperature Rating | 40 °C | UPC | 783164000801 |
Packages
1 - UNIT - 1 |