Abbotsford
gedtq1115

ABB TQ1115 1 Pole 10kAIC 15Amp General Electric Circuit Breaker

Price $61.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TQ1115

Description

TQ Special purpose circuit breaker. 15 A, 1-pole. 60/75°F conductor rating. Box type terminals. Quick-make, quick-break. Multi-pole breakers incorporate internal common trip. 3/4 inch UL classified circuit breakers for use in Square D. QO load centers.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series TQ Number of Poles 1
Interrupt Rating 10 kA at 120 V Amperage Rating 15 A
Voltage Rating 120 V Terminal Connection Plug-In
Phase 1 Trip Type Instantaneous/Long Time/Thermal Magnetic
Temperature Rating 60 °C For Use With Square-D QO Load Centers
Standards UL Listed UPC 783164083804

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok