Abbotsford
gedtq2140

ABB TQ2140 40Amp 2-Pole GE Distribution TQ Circuit Breaker for Square D Load Center

Price $140.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TQ2140

Description

Residential plug-in load center TQ circuit breaker. 2-poles, 40 A current. 60°C conductor rating. Box type terminals. 10 kAIC RMS symmetrical. Quick-Make, Quick-Break. Multi-pole breakers incorporate internal common trip. 3/4 inch circuit breakers for use in Square-D QO load centers.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series TQ Number of Poles 2
Interrupt Rating 10 kA at 240 V Amperage Rating 40 A
Voltage Rating 240 V Terminal Connection Plug-In
Phase 1 Trip Type Instantaneous/Long Time/Thermal Magnetic
Temperature Rating 60 °C For Use With Square-D QO Load Centers
UPC 783164083910

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok