SIEMENS CANADA 3RV1021-1BA10 1.4-2Amp Siemens Sirius 3RV102 Motor Starter Protector
Description
SIEP 3RV1021-1BA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | MSP | Number of Poles | 3 |
Interrupt Rating | 100 kA | Amperage Rating | 2 A |
Terminal Connection | Screw | Trip Range | 1.4 - 2 A |
Power Rating | 0.75 kW | Trip Type | Thermal Magnetic |
Degree of Protection | IP20 | UPC | 754554409191 |
Packages
1 - UNIT - 1 |