Abbotsford
siecmd63b800

SIEMENS CANADA CMD63B800 800Amp 600VAC 3-Pole Medium Duty Breaker

Price $20,128.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CMD63B800

Description

Type MD Molded Case Circuit Breaker, 65kA @ 600V, 3 Poles, 800A, Non-interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Highest IC Rating and Current Limiting

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type Type CMD6, Current Limiting
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 800 A Voltage Rating 600 VAC or 500 VDC
Trip Range 4000 - 8000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame MD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 9-1/2 in L x 12.2 in W x 19.6 in H
Standards UL/HACR Listed Application For Standard 40C Breaker
UPC 783643215061

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok