sieced62b100

SIEMENS CANADA CED62B100 100Amp 600V 2-Pole Sentron® CED6 Molded Case Circuit Breaker, Red Label

Availablefor Backorder
Price $2,142.53 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CED62B100

Description

Sentron molded case circuit breaker. ED 125 A frame, Sentron series.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type CED6
Number of Poles 2 Interrupt Rating 100 kA
Amperage Rating 100 A Voltage Rating 600 VAC, 250 VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 3 in L x 10 in W x 5 in H
Standards HACR Application For Standard 40C Breaker
UPC 783643210639

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok