sieced63b090

SIEMENS CANADA CED63B090 90Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CED6 Molded Case Circuit Breaker

Availablefor Backorder
Price $2,556.06 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CED63B090

Description

Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type CED6
Number of Poles 3 Interrupt Rating 100 kA
Amperage Rating 90 A Voltage Rating 600 VAC or 500 VDC
Terminal Connection Stud Trip Range N/A
Frequency Rating 50/60 Hz Actuator Switch Position Knob
Auxiliary Contacts N/A Frame ED
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 3.4 in L x 5.6 in W x 10.2 in H Standards HACR Rated
Application Standard 40C Breaker UPC 783643210745

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok