Abbotsford
siecfd63b100

SIEMENS CANADA CFD63B100 100Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CFD6-A Molded Case Circuit Breaker

Price $9,018.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CFD63B100

Description

Molded case circuit breaker. 3-pole. 600 VAC/500 VDC. 100 A continuous current rating at 40°C. Type CFD6-A fuseless current limiting. Non-interchangeable trip (assembled circuit breaker without lugs).

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type CFD6
Series CFD6 Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 100 A
Voltage Rating 600 VAC/500 VDC Trip Range 700 - 1200 A
Frequency Rating 50/60 Hz Actuator Varying
Auxiliary Contacts N/A Frame FD
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 7 in L x 6 in W x 15 in H Standards UL Listed, HACR Rated
Application Standard 40C Breaker UPC 783643212145

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok