siecjd63b400

SIEMENS CANADA CJD63B400 400Amp 600V CLD6-A Frame Sentron® Non-Interchangeable Trip (Assembled Circuit Breaker)

Availablefor Backorder
Price $6,336.22 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CJD63B400

Description

Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type Type CJD6, Current Limiting
Number of Poles 3 Interrupt Rating 100 kA
Amperage Rating 400 A Voltage Rating 600 VAC or 500 VDC
Trip Range 2000 - 4000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame JD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 7.4 in L x 9.7 in W x 19.7 in H
Standards HACR Listed Application For Standard 40C Breaker
UPC 783643213616

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok