Abbotsford
siecld63b600

SIEMENS CANADA CLD63B600 600Amp 600V CLD6-A Frame Sentron® Non-Interchangeable Trip (Assembled Circuit Breaker)

Price $18,596.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CLD63B600

Description

Sentron molded case circuit breaker.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Frame Type CLD6
Number of Poles 3 Interrupt Rating 100 kAIC
Amperage Rating 600 A Voltage Rating 600/500 VAC/VDC
Trip Range 3000 - 6000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame LD, CLD6 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 8 in L x 9 in W x 20 in H
Standards HACR Rated Application For Standard 40C Breaker
UPC 783643214286

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok