sieb120hh

SIEMENS B120HH Molded Case Circuit Breaker HBL 20 A, 1 P, Bolt-On

Availablefor Backorder
Price $121.98 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:b120hh

Description

Siemens BL breakers provide easy bolt-on connections in Siemens panelboards. Siemens offers 3 AIC ratings for these breakers: BL at 10K AIC, BLH at 22K AIC, and HBL at 65 K AIC. They are available in 10-125 Amp, with 1, 2 and Triple Poles. All circuit breakers are designed to sense when an over current occurs, measure the amount of over current and lastly, act by tripping quickly enough to prevent damage to itself and associated conductors.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Molded Case Circuit Breaker Type HBL
Number of Poles 1 Interrupt Rating 65 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
UPC 783643264090

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok