SIEMENS CANADA BA120AFC 20Amp 1-Pole 120V 10kA Type BAF2 Bolt-On AFCI Molded Case Circuit Breaker
Description
Breaker BAF AFCI.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BL |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 1.2 in L x 3.3 in W x 5.3 in H | Standards | UL 1699 |
Application | Electrical Distribution | UPC | 887621215002 |
Packages
1 - UNIT - 1 |