Abbotsford
siebf215

SIEMENS CANADA BF215 15Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:BF215

Description

Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type BLF Number of Poles 2
Interrupt Rating 10 AIC Amperage Rating 15 A
Voltage Rating 120/240 V Terminal Connection Bolt-On
Trip Range Thermal Magnetic Actuator Switch Position Knob
Trip Type Thermal Magnetic Dimensions 3 in L x 2 in W x 7 in H
Standards UL 943 Application For Electrical Distribution
UPC 783643273986

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok