Abbotsford
siebq1b025

SIEMENS CANADA BQ1B025 25Amp 1-Pole 120V 10ka Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker

Price $59.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQ1B025

Description

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQH. Rated 120V (060A) (AIR 22 kA). Special features Load side lugs are included.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Molded Case Circuit Breaker Type BQ
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 25 A Voltage Rating 120 V
Terminal Connection Bolt-On, Screw Mounting Type DIN Rail
Trip Range Thermal Magnetic Actuator Switch Position Knob
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 3 in L x 1 in W x 4 in H
Standards UL 489 Application Electrical Distribution
UPC 783643161139

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok