SIEMENS CANADA BQ2B040H 40Amp 2-Pole 120/240V 22kA Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for loadcenter mounting with insta-wire in 2 types of tripping speed BQ=10KA, BQH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 240vac and 3 poles common trip 240vac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | Type BQH, Low Voltage, General Purpose |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 40 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Phase | 1 | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | BQ 125A |
Trip Type | Non-Interchangeable, Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 2 in W x 3 in D x 4 in H | Includes | Load Side Lugs |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643161610 |
Packages
1 - UNIT - 1 |