SIEMENS CANADA BQ3B040H 40Amp 3-Pole 240V 22kA Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for loadcenter mounting with insta-wire in 2 types of tripping speed BQ=10KA, BQH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 240vac and 3 poles common trip 240vac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BQ |
Series | BQ | Number of Poles | 3 |
Interrupt Rating | 22 kA | Amperage Rating | 40 A |
Voltage Rating | 240 V | Mounting Type | Bolt-On |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3 in W x 3 in D x 3.75 in H |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Electrical Distribution |
UPC | 783643161702 |
Packages
1 - UNIT - 1 |