siebqd6140

SIEMENS CANADA BQD6140 40Amp 347V 10kA 1 Pole Siemens Type BQD6 Bolt-On Molded Case Circuit Breaker

Availablefor Backorder
Price $188.79 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:bqd6140

Description

Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 & 3 poles common trip 347vac/600Yvac.

Specifications

Brand Name Siemens Item Name Circuit Breaker
Type BQD Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 40 A
Voltage Rating 347 V Terminal Connection Low Tab
Frequency Rating 50/60 Hz Frame 100 A, BQD6
Trip Type THERMAL MAGNETIC TRIP UNIT Temperature Rating 40 °C
Dimensions 4 in L x 3 in W x 1 in H Standards UL 489 Listed, CSA C22.2
Application For Construction UPC 783643304383

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok