siebqd6220

SIEMENS CANADA BQD6220 20Amp 600/347V 10kA 2-Pole Siemens Type BQD6 Bolt-On Molded Case Circuit Breaker

Availablefor Backorder
Price $341.66 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQD6220

Description

Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type BQD Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 347/600 VAC Terminal Connection Low Tab, Stud
Mounting Type Panelboard Frequency Rating 50/60 Hz
Actuator Switch Position Knob Frame 100 A
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 2 in L x 3 in W x 5 in H Standards UL 489, CSA C22.2
Application Construction UPC 783643304444

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok