Abbotsford
siebqd6370

SIEMENS CANADA BQD6370 70Amp 3-Pole 600/347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker

Price $896.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQD6370

Description

Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.

Specifications

Brand Name Siemens Type BQD6
Number of Poles 3 Pole Voltage Rating 347/600 VAC
Standards UL489Listed/HACRRated UPC 783643319769

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok