SIEMENS CANADA BQD6325 25Amp 3-Pole 600/347V Type BQD6 Series Molded Case Circuit Breaker
Description
Thermal magnetic molded case circuit breaker CSA stamped approval for use with Canadian applications. Standard interrupting capacity. Long-time and instantaneous trip functions.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | BQD | Number of Poles | 3 |
Interrupt Rating | 10 kA | Amperage Rating | 25 A |
Voltage Rating | 347/600 VAC | Terminal Connection | Low Tab, Stud |
Mounting Type | Panelboard | Frequency Rating | 50/60 Hz |
Actuator | Switch Position Knob | Frame | 100 A |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 3 in L x 3 in W x 5 in H | Standards | UL 489, CSA C22.2 |
Application | Construction | UPC | 783643304550 |
Packages
1 - UNIT - 1 |