Abbotsford
sieed43b040

SIEMENS CANADA ED43B040 40Amp 480V 65kA 3-Pole Siemens ED Frame Sentron Series Molded Case Circuit Breaker

Price $1,028.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED43B040

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED4=18KA. Available in version 1 pole 125vdc 120/277vac, 2 poles 250vdc 480vac, 3 poles 480vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type ED4
Number of Poles 3 Interrupt Rating 18 kAIC
Amperage Rating 40 A Voltage Rating 480/250 VAC/VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED4 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 4 in L x 6 in W x 7 in H
Standards HACR Rated Application For Standard 40C Breaker
UPC 783643209411

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok