Abbotsford
sieed42b020

SIEMENS CANADA ED42B020 20Amp 480V Siemens Sentron® 2-Pole Breaker Molded Case

Price $751.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED42B020

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED4=18KA. Available in version 1 pole 125vdc 120/277vac, 2 poles 250vdc 480vac, 3 poles 480vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type ED4
Number of Poles 2 Interrupt Rating 18 kA
Amperage Rating 20 A Voltage Rating 480 VAC/250 VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 3 in L x 6 in W x 7 in H
Standards HACR Rated Application Standard 40C Breaker
UPC 783643209220

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok