Abbotsford
sieed63a050

SIEMENS CANADA ED63A050 50Amp 600V 3-Pole Siemens Circuit Breaker Thermal Magnetic Motor Protector

Price $1,453.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED63A050

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac. Features adjustable trip range to compensate higher and lower current at motor start/stop.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type ED6
Number of Poles 3 Interrupt Rating 18 kAIC
Amperage Rating 50 A Voltage Rating 600/250 VAC/VDC
Terminal Connection Screw Trip Range 180 - 600 A
Frequency Rating 50/60 Hz Actuator Varying
Auxiliary Contacts N/A Frame ED6
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 4 in L x 7 in W x 6 in H Standards HACR Rated
Application For Standard Range ETI Breaker UPC 783643210851

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok