Abbotsford
sieed23b015

SIEMENS CANADA ED23B015 15Amp 240V 3-Pole Siemens Circuit Breaker, Molded Case

Price $612.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED23B015

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED2=10KA. Available in version 1 pole 125vdc 120vac, 2 poles 250vdc 240vac, 3 poles 208vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type ED2
Number of Poles 3 Interrupt Rating 10 kAIC
Amperage Rating 15 A Voltage Rating 240 VAC or 125 VDC or 250 VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED2 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 4 in L x 7 in W x 6 in H
Standards HACR Rated Application For Standard 40C Breaker
UPC 783643208964

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok