Abbotsford
sieed23b100

SIEMENS CANADA ED23B100 3 Pole 100Amp 240V Siemens Breaker Molded Case

Price $917.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED23B100

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED2=10KA. Available in version 1 pole 125vdc 120vac, 2 poles 250vdc 240vac, 3 poles 208vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type ED2
Number of Poles 3 Interrupt Rating 10 kAIC
Amperage Rating 100 A Voltage Rating 240 VAC or 125 VDC or 250 VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED2 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 3.8 in L x 5.7 in W x 7.2 in H
Standards HACR Rated Application For Standard 40C Breaker
UPC 783643209084

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok