SIEMENS CANADA FD63B150 150Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Molded Case Circuit Breaker
Description
Molded case circuit breaker, 3 pole, 600V AC, 500V DC, 150 A, Interchangeable trip, Sentron series, Adjustable trip, Molded case, Thermal magnetic.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | FD6 |
Number of Poles | 3 | Interrupt Rating | 22 kA |
Amperage Rating | 150 A | Voltage Rating | 600 VAC or 500 VDC |
Trip Range | 900 - 1500 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 6 in W x 11 in H |
Standards | UL/HACR Listed | Application | Standard 40C Breaker |
UPC | 783643211476 |
Packages
1 - UNIT - 1 |