Abbotsford
siefd63b200

SIEMENS CANADA FD63B200 200Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Molded Case Circuit Breaker

Price $3,534.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FD63B200

Description

BREAKER, MCCB,3P200A 600V UNASEMBLED, Sentron Molded Case Circuit Breakers: Blue Label Type FD6-A, Interchangeable Trip, Complete Breaker Unassembled with Lugs, 3-Pole 600V AC, 500V DC.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type FD6
Number of Poles 3 Interrupt Rating 22 kA
Amperage Rating 200 A Voltage Rating 600 VAC or 500 VDC
Mounting Type Recessed/Flush Trip Range 900 - 2000 A
Frequency Rating 50/60 Hz Actuator Varying
Frame FD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 7 in L x 6 in W x 11 in H
Standards UL/HACR Listed Application Standard 40C Breaker
UPC 783643211490

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok