SIEMENS CANADA HMD63B800 800A 3-Pole MD-Frame Sentron™ Series Type HMD6 Molded Case Circuit Breaker
Description
Molded case circuit breaker. MD 800A frame sentron series.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | HMD6 |
Number of Poles | 3 | Interrupt Rating | 50 kA |
Amperage Rating | 800 A | Voltage Rating | 600 VAC/500 VDC |
Trip Range | 4000 - 8000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | MD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 10 in L x 12 in W x 19 in H |
Standards | UL/HACR Listed | Application | Standard 40C Breaker |
UPC | 783643214774 |
Packages
1 - UNIT - 1 |