SIEMENS CANADA HFD63B250 250Amp 600VAC 500VDC Siemens Type HFD6 Molded Case Circuit Breaker
Description
Molded case circuit breakers for FD250A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed HFD6=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | HFD6, Standard |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 250 A | Voltage Rating | 600 VAC/500 VDC |
Trip Range | 1100 - 2500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 9.5 in L x 4.5 in W x 4 in H |
Standards | HACR Rated | Application | Distribution Board Installation |
UPC | 783643211865 |
Packages
1 - UNIT - 1 |