Abbotsford
siehld63f600

SIEMENS CANADA HLD63F600 3 Pole 600Amp 600V Siemens Molded Case Circuit Breaker Frame

Price $8,723.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HLD63F600
Documents Documents

Description

Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed HJD6=35KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Frame Type HLD6
Number of Poles 3 Interrupt Rating 35 kAIC
Amperage Rating 600 A Voltage Rating 600/250 VAC/VDC
Trip Range 3000 - 6000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame HLD6 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 6.7 in L x 8.8 in W x 14-1/2 in H
Standards HACR Rated Application For Frame Only
UPC 783643214118

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok