Abbotsford
siejd63b400

SIEMENS CANADA JD63B400 400Amp 600V 3 Pole Siemens Molded Case Circuit Breaker

Price $5,740.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:JD63B400

Description

Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type JD6
Number of Poles 3 Interrupt Rating 25 kA
Amperage Rating 400 A Voltage Rating 600 VAC or 500 VDC
Trip Range 2000 - 4000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame JD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 7 in L x 9 in W x 15 in H
Standards UL/HACR Listed Application Standard 40C Breaker
UPC 783643213210

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok