sield63f600

SIEMENS CANADA LD63F600 600Amp 600VAC 500VDC 3-Pole Sentron LD Frame Circuit Breaker

Availablefor Backorder
Price $3,232.85 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LD63F600

Description

ITE LD63F600 3P BREAKER FRAME

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type LD6
Number of Poles 3 Interrupt Rating 25 kA
Amperage Rating 600 A Voltage Rating 600 VAC or 500 VDC
Trip Range 3000 - 6000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame LD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 6.6 in L x 8.7 in W x 14.6 in H
Standards UL/HACR Listed Application Frame Only
UPC 783643213920

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok