SIEMENS NGG3B030L NGG Molded Case Circuit Breaker Low Voltage 30 A, 3 P, Line and Load Lug
Description
Molded case circuit breaker NGG 125A Frame.
Specifications
Brand Name | Siemens | Sub Brand | NGG |
Item Name | Molded Case Circuit Breaker | Type | Low Voltage |
Series | NGG | Number of Poles | 3 |
Interrupt Rating | 14 kA at 600Y/347 V, 25 kA at 480 V | Amperage Rating | 30 A |
Voltage Rating | 600Y/347 V, 480 V | Terminal Connection | Line and Load Lug |
Mounting Type | DIN Rail | Frequency Rating | 50/60 Hz |
Conductor Size | 14-10 AWG Copper/Aluminium | Actuator | Toggle |
Frame | G | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C Ambient | Dimensions | 3 in W x 2.8 in D x 5.4 in H |
Standards | UL Listed, HACR Rated | Application | INDUSTRIAL |
UPC | 783643413818 |
Packages
1 - UNIT - 1 |