Abbotsford
sieshnd69120a

SIEMENS CANADA SHND69120A 1200Amp 600V 3 Pole Sentron SHND6 Molded Case Circuit Breaker, Black Label

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SHND69120A

Description

SND 1200A frame digital solid state Sentron Sensitrip III series molded case circuit breaker.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type SHMD6
Series Sensitrip III Number of Poles 3
Interrupt Rating 50 kAIC Amperage Rating 1200 A
Voltage Rating 600 V Trip Range 5000 - 10000 A
Frequency Rating 50/60 Hz Actuator Varying
Auxiliary Contacts N/A Frame SND
Trip Type Sensitrip Electronic Temperature Rating 75 °C
Dimensions 8 in H x 9 in W Standards UL Listed
Application For Standard 40C Breaker UPC 783643251892

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok