sieq120

SIEMENS CANADA Q120 20Amp 120V 10kA 1-Pole Type Q Plug-In Breaker, Black

In Stock
Price $11.16 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:q120

Description

Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QP/MP
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 VAC/VDC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 14-12AWG(CU)/12-10AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 12.8 in L x 3.6 in W x 3-1/2 in H Standards UL 489
Application Electrical Distribution UPC 783643148192

Packages

12 - UNIT - 12 48 - UNIT - 48 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok