sieq240

SIEMENS CANADA Q240 40Amp 120V/240V 10kA 2-Pole Siemens Type QP Plug-In Circuit Breaker

In Stock
Price $23.54 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:q240

Description

Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QP/MP
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 40 A Voltage Rating 120/240 VAC/VDC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 8-6AWG(CU)/8-4AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 3 in L x 3 in W x 2 in H Standards UL 489
Application Electrical Distribution UPC 783643148635

Packages

1 - UNIT - 1 6 - UNIT - 6 1440 - SKID - 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok