Abbotsford
sieq260h

SIEMENS CANADA Q260H 60Amp 2-Pole 120/240V 22kA Type QPH Circuit Breaker

Price $663.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q260H

Description

Arc fault and ground fault QPH type circuit breaker detects all three possible types of arc fault line-to-ground, line-to-neutral and series. It detect arcing faults that standard circuit breakers are unable to detect.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QP/MP
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 60 A Voltage Rating 120/240 V
Terminal Connection Plug-in, Stud Trip Range Thermal Magnetic
Conductor Size 8-4AWG(CU/AL) Actuator Switch Position Knob
Auxiliary Contacts N/A Frame QP(125A)
Trip Type Thermal Magnetic Dimensions 3 in L x 3 in W x 2 in H
Standards UL 489 Application Electrical Distribution
UPC 783643148796

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok