sieq2020nc

SIEMENS CANADA Q2020NC 20/20Amp 120V 10kA 1-Pole Type QT Push On Tandem Breaker

In Stock
Price $21.45 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:q2020nc

Description

Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home’s electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current. FEATURES: - 10,000 air interrupting rating - Siemens circuit breakers provide easy plug-in connections in Siemens enclosures and the time saving insta-wire feature - Use for overload and short-circuit protection of your electrical system - Thermal-magnetic

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QT, Non-CTL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20/20 A Voltage Rating 120 VAC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 3 in L x 2 in W x 3 in H
Standards UL 489 Application Electrical Distribution
UPC 783643156623

Packages

1 - UNIT - 1 12 - UNIT - 12 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok