sieq2100h

SIEMENS Q2100H Circuit Breaker QP/MP 100 A, 2 P, Plug-in

In Stock
Price $228.28 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:q2100h

Description

Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QP/MP
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 100 A Voltage Rating 120/240 VAC/VDC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 4-1/0AWG(CU)/2-1/0AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 3 in L x 2 in W x 3 in H Standards UL 489
Application Electrical Distribution UPC 783643156395

Packages

1 - UNIT - 1 6 - Unit - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok