SIEMENS CANADA Q21520CTNC 15/20/15Amp 240V 2-Pole Type QT Push On Quad Breaker
Description
Type QT Quad Circuit Breaker, Quad Pole, 120/240V, 15-20A, 10kA, Plug-in, 1/2 Inch per Pole
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | QT | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 15/20 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Plug-in |
Trip Range | Thermal Magnetic | Frequency Rating | 60 Hz |
Trip Type | Thermal Magnetic | Dimensions | 12.9 in L x 3.8 in W x 3-1/2 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643274778 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |