Abbotsford
sieq21530ctnc

SIEMENS CANADA Q21530CTNC 15/30/15Amp 2-Pole 240V Type QT Push On Quad Breaker

Price $60.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q21530CTNC

Description

Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Circuit Breaker Type QTNC
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15/30 A Voltage Rating 120/240 VAC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Trip Type Thermal Magnetic
Dimensions 2.4 in L x 2 in W x 3.12 in H Standards UL 489
Application Electrical Distribution UPC 783643274785

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok