Abbotsford
sieq235

SIEMENS CANADA Q235 35Amp 2-Pole 120-240V 10kA Type QP Circuit Breaker

Price $106.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q235

Description

Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Molded Case Circuit Breaker Plug Type Type Q
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 35 A Voltage Rating 120/240 V
Terminal Connection Plug-In Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Conductor Size 14-6 AWG Copper, 12-6 AWG Aluminum
Actuator N/A Auxiliary Contacts N/A
Frame QP (125 A) Trip Type Thermal Magnetic
Dimensions 3 in L x 2 in W x 2.87 in H Standards UL Listed, CSA, NOM Certified
Application For Electrical Distribution UPC 783643167650

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok