Abbotsford
sieq390

SIEMENS CANADA Q390 90Amp 3-Pole 240V Type QP Plug-In Circuit Breaker

Price $829.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q390

Description

Plug-in type breakers are the most economical breakers on the market. They are designed for residential applications or light office. If you have a problem with one, it is recommended to change out the breaker and install a new one. Available in 1 Pole, 2 Pole and 3 Pole and even twins or duplex type or two in on unit. Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QP/MP
Number of Poles 3 Interrupt Rating 10 kA
Amperage Rating 90 A Voltage Rating 240 VAC/VDC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 4-1/0AWG(CU)/2-1/0AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 12.8 in L x 3.7 in W x 3.4 in H Standards UL 489
Application Electrical Distribution UPC 783643148468

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok